Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0 to 500 psi, Standard Action
Mfr # 9012GHW1
Zoro # G0562786
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 3 to 175 psi
- Pressure Switch Range 0 to 500 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9012GHW1
- Zoro # G0562786
- UPC # 785901048701
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Port Type | (1) Port, 1/4-18 in FNPT |
Pressure Switch Differential | 3 to 175 psi |
Pressure Switch Range | 0 to 500 psi |
Pressure Switch Electrical Contact Form | SPDT |
Pressure Switch Action | Standard |
Circuit Type | Control Circuit |
Electrical Connection | Screw-Clamp Terminals |
Temp. Range | -10 to 185 °F |
Actuation Type | Nitrile (Buna-N) Diaphragm |
Housing Material | Die cast aluminium alloy |
Standards | UL 508; UL listed file E12158 CCN NKPZ and CCN NTHT; CE; CSA LR25490 class 3211 03 |
Differential | Adjustable Differential Scale |
Max. Pressure | 850 psi |
NEMA Rating | NEMA 4/4X/13 |
Type | Electromechanical Pressure Switch |
Description
Pressure Switch 480Vac 10Amp G +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25E)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- Telemecanique Sensors Switches