Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 20 to 675 psi, Standard Action
Mfr # 9012GBW22
Zoro # G0837980
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 27 to 130 psi
- Pressure Switch Range 20 to 675 psi
- Pressure Switch Electrical Contact Form DPDT
- Pressure Switch Action Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9012GBW22
- Zoro # G0837980
- UPC # 785901047803
- Country of Origin Mexico
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Port Type | (1) Port, 1/4-18 in FNPT |
Pressure Switch Differential | 27 to 130 psi |
Pressure Switch Range | 20 to 675 psi |
Pressure Switch Electrical Contact Form | DPDT |
Pressure Switch Action | Standard |
Actuation Type | Nitrile (Buna-N) Diaphragm |
Temp. Range | -10 to 185 °F |
NEMA Rating | NEMA 4/4X/13 |
Standards | UL 508; CSA C22.2 No 14; CSA LR25490 class 3211 03; CE |
Housing Material | Die cast aluminium alloy |
Differential | Adjustable Differential Scale |
Circuit Type | Control Circuit |
Electrical Connection | Screw-Clamp Terminals |
Max. Pressure | 2000 psi |
Type | Electromechanical Pressure Switch |
Description
Pressure Switch 480Vac 10Amp G +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATQR3)
- ABB Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J27X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27X)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- Telemecanique Sensors Switches