Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action
Mfr # XMLB160D2S11
Zoro # G4062980
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Burst Pressure 720 bar
- Actuation Type Piston
- Standards UL 508; EN/IEC 60947-5-1; CSA C22.2 No 14; CE; BV; CCC; LROS (Lloyds register of shipping); EAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLB160D2S11
- Zoro # G4062980
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Burst Pressure | 720 bar |
Actuation Type | Piston |
Standards | UL 508; EN/IEC 60947-5-1; CSA C22.2 No 14; CE; BV; CCC; LROS (Lloyds register of shipping); EAC |
Special Features | Local Display; Mercury Free; Green Premium product |
Temp. Range | -25 to 70 °C |
Housing Material | Zinc alloy |
Circuit Type | Control Circuit |
Differential | Adjustable Differential Scale |
Electrical Connection | Screw-Clamp Terminals |
IP Rating | IP66 (EN/IEC 60529) |
Max. Pressure | 200 bar |
Description
Pressure switch XMLB 160 bar - adjustabl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 175A, 250V AC, Non-Indicating (LPN-RK-175SP)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: No (LC1D09BNE)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58E)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-multi-Sn (XUB0BPSNM12)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 13 to 425 psi, Standard Action (9012GBW21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EMX)
- Telemecanique Sensors Switches