Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action
Mfr # XMLB070D2S11
Zoro # G4063032
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Electrical Connection Screw-Clamp Terminals
- Burst Pressure 320 bar
- IP Rating IP66 (EN/IEC 60529)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLB070D2S11
- Zoro # G4063032
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Electrical Connection | Screw-Clamp Terminals |
Burst Pressure | 320 bar |
IP Rating | IP66 (EN/IEC 60529) |
Differential | Adjustable Differential Scale |
Housing Material | Zinc alloy |
Temp. Range | -25 to 70 °C |
Max. Pressure | 90 bar |
Standards | CE; EN/IEC 60947-5-1; CSA C22.2 No 14; UL 508; LROS (Lloyds register of shipping); EAC; BV; CCC |
Special Features | Local Display; Mercury Free; Green Premium product |
Circuit Type | Control Circuit |
Actuation Type | Piston |
Description
Pressure switch XMLB 70 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (590)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Orange (04017)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAW4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG49J59M1X)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- Telemecanique Sensors Switches