Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action
Mfr # XMLB020A2S11
Zoro # G4062789
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Temp. Range -25 to 70 °C
- Standards UL 508; EN/IEC 60947-5-1; CE; CSA C22.2 No 14; LROS (Lloyds register of shipping); EAC; BV; CCC
- IP Rating IP66 (EN/IEC 60529)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLB020A2S11
- Zoro # G4062789
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Temp. Range | -25 to 70 °C |
Standards | UL 508; EN/IEC 60947-5-1; CE; CSA C22.2 No 14; LROS (Lloyds register of shipping); EAC; BV; CCC |
IP Rating | IP66 (EN/IEC 60529) |
Max. Pressure | 25 bar |
Burst Pressure | 90 bar |
Housing Material | Zinc alloy |
Differential | Adjustable Differential Scale |
Circuit Type | Control Circuit |
Special Features | Local Display; Mercury Free; Green Premium product |
Actuation Type | Diaphragm |
Electrical Connection | Screw-Clamp Terminals |
Description
Pressure switch XMLB 20 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-2M)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GNG1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J22Q8)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2E)
- Telemecanique Sensors Switches