Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action
Mfr # XMLB010A2C11
Zoro # G4062098
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Housing Material Zinc alloy
- Burst Pressure 45 bar
- Standards CE; EN/IEC 60947-5-1; CSA C22.2 No 14; UL 508; BV; EAC; LROS (Lloyds register of shipping); CCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLB010A2C11
- Zoro # G4062098
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Housing Material | Zinc alloy |
Burst Pressure | 45 bar |
Standards | CE; EN/IEC 60947-5-1; CSA C22.2 No 14; UL 508; BV; EAC; LROS (Lloyds register of shipping); CCC |
Special Features | Local Display; Mercury Free; Green Premium product |
Max. Pressure | 12.5 bar |
Electrical Connection | 4 pins connector |
Differential | Adjustable Differential Scale |
Actuation Type | Diaphragm |
IP Rating | IP65 (EN/IEC 60529) |
Circuit Type | Control Circuit |
Temp. Range | -25 to 70 °C |
Description
Pressure switch XMLB 10 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 CONN 6 YELLOW (6331G7)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60200)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GPG2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 5 to 250 psi, Standard Action (9012GAW26)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action (9013FHG19J52M1X)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-multi-Sn (XUB0BPSNM12)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1X)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- Telemecanique Sensors Pressure Switches