Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action
Mfr # XMLB004A2S11
Zoro # G4062962
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Temp. Range -25 to 70 °C
- Max. Pressure 5 bar
- Electrical Connection Screw-Clamp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLB004A2S11
- Zoro # G4062962
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Regulation between 2 thresholds |
Temp. Range | -25 to 70 °C |
Max. Pressure | 5 bar |
Electrical Connection | Screw-Clamp Terminals |
Circuit Type | Control Circuit |
Burst Pressure | 18 bar |
Housing Material | Zinc alloy |
IP Rating | IP66 (EN/IEC 60529) |
Differential | Adjustable Differential Scale |
Special Features | Local Display; Mercury Free; Green Premium product |
Standards | CSA C22.2 No 14; UL 508; EN/IEC 60947-5-1; CE; CCC; EAC; BV; LROS (Lloyds register of shipping) |
Actuation Type | Diaphragm |
Description
Pressure switch XMLB 4 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GRG4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J62)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 13 to 425 psi, Standard Action (9012GBW21)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, 18" Flying Leads (100L-1-1-2/20-77)
- Telemecanique Sensors Switches