Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA300D2S11
Zoro # G4061894
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Housing Material Zinc alloy
- IP Rating IP66 (EN/IEC 60529)
- Differential Fixed Differential Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA300D2S11
- Zoro # G4061894
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Housing Material | Zinc alloy |
IP Rating | IP66 (EN/IEC 60529) |
Differential | Fixed Differential Scale |
Standards | UL 508; IEC 60947-5-1; CSA C22.2 No 14; CE; EN/IEC 60947-5-1; EN 60947-5-1; BV; LROS (Lloyds register of shipping); CCC; EAC |
Actuation Type | Piston |
Electrical Connection | Screw-Clamp Terminals |
Temp. Range | -25 to 70 °C |
Circuit Type | Control Circuit |
Max. Pressure | 375 bar |
Special Features | Local Display; Mercury Free; Green Premium product |
Burst Pressure | 1350 bar |
Description
Pressure switch XMLA 300 bar - fixed sca
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62X)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SG3EXX)
- Telemecanique Sensors Switches