Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA300D2C11
Zoro # G4061684
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Housing Material Zinc alloy
- Max. Pressure 375 bar
- Special Features Local Display; Mercury Free; Green Premium product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA300D2C11
- Zoro # G4061684
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Housing Material | Zinc alloy |
Max. Pressure | 375 bar |
Special Features | Local Display; Mercury Free; Green Premium product |
Burst Pressure | 1350 bar |
Standards | UL 508; EN/IEC 60947-5-1; CSA C22.2 No 14; CE; BV; LROS (Lloyds register of shipping); EAC; CCC |
Differential | Fixed Differential Scale |
Circuit Type | Control Circuit |
Electrical Connection | 4 pins connector |
IP Rating | IP65 (EN/IEC 60529) |
Actuation Type | Piston |
Temp. Range | -25 to 70 °C |
Description
Pressure switch XMLA 300 bar - fixed sca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- SQUARE D Thermal Unit, 17.5 to 24.6A (B32.0)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J33)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action (9013GHG2J26)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- Telemecanique Sensors Pressure Switches