Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA160D2C11
Zoro # G4062089
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Special Features Local Display; Mercury Free; Green Premium product
- Circuit Type Control Circuit
- Max. Pressure 200 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA160D2C11
- Zoro # G4062089
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Special Features | Local Display; Mercury Free; Green Premium product |
Circuit Type | Control Circuit |
Max. Pressure | 200 bar |
Housing Material | Zinc alloy |
Actuation Type | Piston |
Electrical Connection | 4 pins connector |
Differential | Fixed Differential Scale |
Burst Pressure | 720 bar |
Standards | EN/IEC 60947-5-1; UL 508; CE; CSA C22.2 No 14; BV; LROS (Lloyds register of shipping); EAC; CCC |
Temp. Range | -25 to 70 °C |
IP Rating | IP65 (EN/IEC 60529) |
Description
Pressure switch XMLA 160 bar - fixed sca
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125A)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GDW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21P)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- Telemecanique Sensors Pressure Switches