Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA070D2S11
Zoro # G4061879
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Differential Fixed Differential Scale
- Special Features Local Display; Mercury Free; Green Premium product
- Electrical Connection Screw-Clamp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA070D2S11
- Zoro # G4061879
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Differential | Fixed Differential Scale |
Special Features | Local Display; Mercury Free; Green Premium product |
Electrical Connection | Screw-Clamp Terminals |
Burst Pressure | 320 bar |
Circuit Type | Control Circuit |
Housing Material | Zinc alloy |
Temp. Range | -25 to 70 °C |
Max. Pressure | 90 bar |
Standards | CSA C22.2 No 14; UL 508; CE; EN/IEC 60947-5-1; LROS (Lloyds register of shipping); EAC; CCC; BV |
IP Rating | IP66 (EN/IEC 60529) |
Actuation Type | Piston |
Description
Pressure switch XMLA 70 bar - fixed scal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GNG5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- Telemecanique Sensors Pressure Switches