Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA070D2C11
Zoro # G4060269
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Burst Pressure 320 bar
- IP Rating IP65 (EN/IEC 60529)
- Standards CE; CSA C22.2 No 14; EN/IEC 60947-5-1; UL 508; CCC; EAC; LROS (Lloyds register of shipping); BV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA070D2C11
- Zoro # G4060269
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Burst Pressure | 320 bar |
IP Rating | IP65 (EN/IEC 60529) |
Standards | CE; CSA C22.2 No 14; EN/IEC 60947-5-1; UL 508; CCC; EAC; LROS (Lloyds register of shipping); BV |
Circuit Type | Control Circuit |
Differential | Fixed Differential Scale |
Actuation Type | Piston |
Temp. Range | -25 to 70 °C |
Housing Material | Zinc alloy |
Special Features | Local Display; Mercury Free; Green Premium product |
Electrical Connection | 4 pins connector |
Max. Pressure | 90 bar |
Description
Pressure switch XMLA 70 bar - fixed scal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- MERCOID 10-300Psi 120/240V-Ac 120/240V-Dc Pressure Switch (DAW-23-103-9S)
- Telemecanique Sensors Switches