Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA035A2S11
Zoro # G4062770
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Burst Pressure 160 bar
- Housing Material Zinc alloy
- IP Rating IP66 (EN/IEC 60529)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA035A2S11
- Zoro # G4062770
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Burst Pressure | 160 bar |
Housing Material | Zinc alloy |
IP Rating | IP66 (EN/IEC 60529) |
Standards | EN/IEC 60947-5-1; CSA C22.2 No 14; CE; UL 508; LROS (Lloyds register of shipping); EAC; CCC; BV |
Temp. Range | -25 to 70 °C |
Differential | Fixed Differential Scale |
Max. Pressure | 45 bar |
Circuit Type | Control Circuit |
Electrical Connection | Screw-Clamp Terminals |
Special Features | Local Display; Mercury Free; Green Premium product |
Actuation Type | Diaphragm |
Description
Pressure switch XMLA 35 bar - fixed scal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS202008SS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG59J59)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA020A2S11)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 40 psi, Standard Action (9013FSG2J20C20)
- Telemecanique Sensors Pressure Switches