Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA020A2S12
Zoro # G4061398
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Special Features Local Display; Mercury Free; Green Premium product
- Actuation Type Diaphragm
- Electrical Connection Screw-Clamp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA020A2S12
- Zoro # G4061398
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Special Features | Local Display; Mercury Free; Green Premium product |
Actuation Type | Diaphragm |
Electrical Connection | Screw-Clamp Terminals |
Burst Pressure | 90 bar |
Differential | Fixed Differential Scale |
Max. Pressure | 25 bar |
Housing Material | Zinc alloy |
IP Rating | IP66 (EN/IEC 60529) |
Circuit Type | Control Circuit |
Standards | UL 508; CE; EN/IEC 60947-5-1; CSA C22.2 No 14; EAC; CCC; LROS (Lloyds register of shipping); BV |
Temp. Range | -25 to 70 °C |
Description
Pressure switch XMLA 20 bar - fixed scal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG49J59M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J62)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GNG1)
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- Telemecanique Sensors Pressure Switches