Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA020A2C11
Zoro # G4062369
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- IP Rating IP65 (EN/IEC 60529)
- Actuation Type Diaphragm
- Burst Pressure 90 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA020A2C11
- Zoro # G4062369
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
IP Rating | IP65 (EN/IEC 60529) |
Actuation Type | Diaphragm |
Burst Pressure | 90 bar |
Standards | EN/IEC 60947-5-1; CSA C22.2 No 14; UL 508; CE; CCC; BV; EAC; LROS (Lloyds register of shipping) |
Circuit Type | Control Circuit |
Special Features | Local Display; Mercury Free; Green Premium product |
Max. Pressure | 25 bar |
Temp. Range | -25 to 70 °C |
Housing Material | Zinc alloy |
Electrical Connection | 4 pins connector |
Differential | Fixed Differential Scale |
Description
Pressure switch XMLA 20 bar - fixed scal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown (HBL415)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GRG5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J16)
- Telemecanique Sensors Pressure Switches