Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA010B2S11
Zoro # G4060661
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- IP Rating IP66 (EN/IEC 60529)
- Standards CSA C22.2 No 14; EN/IEC 60947-5-1; CE; UL 508; CCC; EAC; LROS (Lloyds register of shipping); BV
- Differential Fixed Differential Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA010B2S11
- Zoro # G4060661
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
IP Rating | IP66 (EN/IEC 60529) |
Standards | CSA C22.2 No 14; EN/IEC 60947-5-1; CE; UL 508; CCC; EAC; LROS (Lloyds register of shipping); BV |
Differential | Fixed Differential Scale |
Temp. Range | -25 to 70 °C |
Actuation Type | Diaphragm |
Max. Pressure | 12.5 bar |
Circuit Type | Control Circuit |
Special Features | Local Display; Mercury Free; Green Premium product |
Electrical Connection | Screw-Clamp Terminals |
Housing Material | Zinc alloy |
Burst Pressure | 45 bar |
Description
Pressure switch XMLA 10 bar - fixed scal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- HUBBELL TAYMAC Hubbell Taymac Mm2420C Taymac Extra Duty 55-In-1 Weatherproof While-In-Use Outlet Cover Two Gang Clear (3570137)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14CUC32AH)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25M4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30X)
- Telemecanique Sensors Switches