Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA010A2S12
Zoro # G4062028
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Temp. Range -25 to 70 °C
- Actuation Type Diaphragm
- Burst Pressure 45 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA010A2S12
- Zoro # G4062028
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Temp. Range | -25 to 70 °C |
Actuation Type | Diaphragm |
Burst Pressure | 45 bar |
Housing Material | Zinc alloy |
Special Features | Local Display; Mercury Free; Green Premium product |
Circuit Type | Control Circuit |
IP Rating | IP66 (EN/IEC 60529) |
Standards | UL 508; EN/IEC 60947-5-1; CSA C22.2 No 14; CE; LROS (Lloyds register of shipping); CCC; EAC; BV |
Differential | Fixed Differential Scale |
Electrical Connection | Screw-Clamp Terminals |
Max. Pressure | 12.5 bar |
Description
Pressure switch XMLA 10 bar - fixed scal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, DPDT, 0 to 175 psi, Standard Action (9012GGW24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J24P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- Telemecanique Sensors Switches