Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA004A2S12
Zoro # G4061921
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Differential Fixed Differential Scale
- Temp. Range -25 to 70 °C
- Burst Pressure 18 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA004A2S12
- Zoro # G4061921
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Differential | Fixed Differential Scale |
Temp. Range | -25 to 70 °C |
Burst Pressure | 18 bar |
IP Rating | IP66 (EN/IEC 60529) |
Standards | UL 508; EN/IEC 60947-5-1; CE; CSA C22.2 No 14; EAC; CCC; LROS (Lloyds register of shipping); BV |
Electrical Connection | Screw-Clamp Terminals |
Actuation Type | Diaphragm |
Housing Material | Zinc alloy |
Circuit Type | Control Circuit |
Max. Pressure | 5 bar |
Special Features | Local Display; Mercury Free; Green Premium product |
Description
Pressure switch XMLA 4 bar - fixed scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J27X)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (XMLB010A2C11)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21P)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Spade Terminals (100L-1-1-50/150-4)
- Telemecanique Sensors Switches