Shop All Pressure Switches
Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA002A2C11
Zoro # G4060978
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Circuit Type Control Circuit
- Housing Material Zinc alloy
- Special Features Local Display; Mercury Free; Green Premium product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLA002A2C11
- Zoro # G4060978
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Pressure Switch Electrical Contact Form | 1 C/O |
Pressure Switch Action | Detection of 1 single threshold |
Circuit Type | Control Circuit |
Housing Material | Zinc alloy |
Special Features | Local Display; Mercury Free; Green Premium product |
Actuation Type | Diaphragm |
Differential | Fixed Differential Scale |
Standards | UL 508; CSA C22.2 No 14; EN/IEC 60947-5-1; CE; CCC; LROS (Lloyds register of shipping); EAC; BV |
Electrical Connection | 4 pins connector |
Temp. Range | -25 to 70 °C |
IP Rating | IP65 (EN/IEC 60529) |
Burst Pressure | 18 bar |
Max. Pressure | 5 bar |
Description
Pressure switch XMLA 2.5 bar - fixed sca
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 100' Length (BSLNY100-100)
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW22-B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GDW2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21)
- TELEMECANIQUE SENSORS Pressure Switch, DPST, 35 to 200 psi, Standard Action (9013GHW2J63XZ)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GNG1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- Telemecanique Sensors Switches