Shop All Pressure Sensors
Telemecanique Sensors
Pressure sensor XMP-6 bar-G 1/4 fema
Mfr # XMPA06B2131
Zoro # G4063513
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 6 bar
- Max. Pressure 30 bar
- Electrical Connection Screw-Clamp Terminals
- IP Rating IP54
- Housing Material PA impregnated with fibreglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMPA06B2131
- Zoro # G4063513
- Country of Origin United States
- Category Pressure Sensors
Details
Item | Pressure sensor XMP - 6 bar - G 1/4 fema |
Range | 0 to 6 bar |
Max. Pressure | 30 bar |
Electrical Connection | Screw-Clamp Terminals |
IP Rating | IP54 |
Housing Material | PA impregnated with fibreglass |
Standards | EN/IEC 60947-4-1; CE; EAC; Electrical Shock Protection Class I IEC 60536 |
Wetted Materials | Canvas Covered Nitrile; Chromated Zinc Alloy |
Description
Pressure sensor XMP - 6 bar - G 1/4 fema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 150V, 4 (DLA2-170)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (S500-500-R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- FIKE Fiquench Detector 2.5-45In-H2O Pressure Sensor (8109-101)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- Telemecanique Sensors Pressure Sensors