Shop All Pressure Sensors
Telemecanique Sensors
Pressure sensor XMP-12 bar- G 1/4 fema
Mfr # XMPE12C2131
Zoro # G4061011
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 12 bar
- Max. Pressure 30 bar
- Electrical Connection Screw-Clamp Terminals
- IP Rating IP54
- Wetted Materials Canvas Covered Nitrile; Chromated Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMPE12C2131
- Zoro # G4061011
- Country of Origin United States
- Category Pressure Sensors
Details
Item | Pressure sensor XMP - 12 bar- G 1/4 fema |
Range | 0 to 12 bar |
Max. Pressure | 30 bar |
Electrical Connection | Screw-Clamp Terminals |
IP Rating | IP54 |
Wetted Materials | Canvas Covered Nitrile; Chromated Zinc Alloy |
Standards | EN/IEC 60947-4-1; CE; EAC; Electrical Shock Protection Class I IEC 60536 |
Housing Material | PA impregnated with fibreglass |
Description
Pressure sensor XMP - 12 bar- G 1/4 fema
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- WIEGMANN Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120GNK)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- Telemecanique Sensors Pressure Sensors