Shop All Pressure Switches
Telemecanique Sensors
Pressure sensor XMP - 12 bar - G 1/4 fem, 2 NC, Regulation between 2 thresholds Action
Mfr # XMPA12B2131
Zoro # G4058211
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Factory On/Off Setting 1.3/12 bar
- Pressure Switch Electrical Contact Form 2 NC
- Pressure Switch Action Regulation between 2 thresholds
- Actuation Type Diaphragm
- Circuit Type Power Circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMPA12B2131
- Zoro # G4058211
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure sensor XMP - 12 bar - G 1/4 fem |
Pressure Switch Factory On/Off Setting | 1.3/12 bar |
Pressure Switch Electrical Contact Form | 2 NC |
Pressure Switch Action | Regulation between 2 thresholds |
Actuation Type | Diaphragm |
Circuit Type | Power Circuit |
Temp. Range | -25 to 70 °C |
Special Features | Mercury Free; Green Premium product |
Differential | Adjustable Differential Scale |
Electrical Connection | Screw-Clamp Terminals |
IP Rating | IP54 (EN/IEC 60529) |
Standards | CE; EN/IEC 60947-4-1; EAC |
Housing Material | PA impregnated with fibreglass |
Burst Pressure | 30 bar |
Description
Pressure sensor XMP - 12 bar - G 1/4 fem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC53-73-TABS)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA020A2S11)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20P)
- ANTUNES 803112601 Hgp-A Gas Pressure (803112601)
- Telemecanique Sensors Pressure Switches