Shop All Pressure Sensors
Telemecanique Sensors
Pressure sensor XMLG-(-1)..0 bar-G 1
Mfr # XMLGM01D21
Zoro # G4062280
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -1 to 0 bar
- Analog Output 4 to 20 mA
- Max. Pressure 3 bar
- Electrical Connection 3 Pin M12 Connector
- IP Rating IP66/IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLGM01D21
- Zoro # G4062280
- Country of Origin Switzerland
- Category Pressure Sensors
Details
Item | Pressure sensor XMLG - (-1)..0 bar - G 1 |
Range | -1 to 0 bar |
Analog Output | 4 to 20 mA |
Max. Pressure | 3 bar |
Electrical Connection | 3 Pin M12 Connector |
IP Rating | IP66/IP67 |
Standards | CE; EN/IEC 61326-2-3; NEMA 4; EAC; UL 508; CSA C22.2 No 14 |
Wetted Materials | AISI 303 Stainless Steel; FPM (Viton) Fluorocarbon; Ceramic |
Description
Pressure sensor XMLG - (-1)..0 bar - G 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- Telemecanique Sensors Sensors