Shop All Pressure Sensors
Telemecanique Sensors
Pressure sensor XMLG-0..400 bar-G 1/
Mfr # XMLG400D21
Zoro # G600899278
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 400 bar
- Analog Output 4 to 20 mA
- Max. Pressure 900 bar
- Electrical Connection 3 Pin M12 Connector
- IP Rating IP66/IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLG400D21
- Zoro # G600899278
- Country of Origin Switzerland
- Category Pressure Sensors
Details
Item | Pressure sensor XMLG - 0..400 bar - G 1/ |
Range | 0 to 400 bar |
Analog Output | 4 to 20 mA |
Max. Pressure | 900 bar |
Electrical Connection | 3 Pin M12 Connector |
IP Rating | IP66/IP67 |
Wetted Materials | Ceramic; FPM (Viton) Fluorocarbon; PPS; AISI 303 Stainless Steel |
Standards | EN/IEC 61326-2-3; CE; NEMA 4; UL 508; EAC; CSA C22.2 No 14 |
Description
Pressure sensor XMLG - 0..400 bar - G 1/
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- Telemecanique Sensors Sensors