Shop All Pressure Sensors
Telemecanique Sensors
Pressure sensor XMLG-0..1 bar-G 1/4A
Mfr # XMLG001D21
Zoro # G800899214
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1 bar
- Analog Output 4 to 20 mA
- Max. Pressure 3 bar
- Electrical Connection 3 Pin M12 Connector
- IP Rating IP66/IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLG001D21
- Zoro # G800899214
- Country of Origin Switzerland
- Category Pressure Sensors
Details
Item | Pressure sensor XMLG - 0..1 bar - G 1/4A |
Range | 0 to 1 bar |
Analog Output | 4 to 20 mA |
Max. Pressure | 3 bar |
Electrical Connection | 3 Pin M12 Connector |
IP Rating | IP66/IP67 |
Standards | CE; EN/IEC 61326-2-3; NEMA 4; EAC; CSA C22.2 No 14; UL 508 |
Wetted Materials | Ceramic; FPM (Viton) Fluorocarbon; AISI 303 Stainless Steel |
Description
Pressure sensor XMLG - 0..1 bar - G 1/4A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 30A, 600V AC, Non-Indicating (LSRK030)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- Telemecanique Sensors Pressure Sensors