Shop All Pressure Sensors
Telemecanique Sensors
Pressure sensor XMLA-0..6 bar-G 1/4A
Mfr # XMLG006D21
Zoro # G400899270
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 6 bar
- Analog Output 4 to 20 mA
- Max. Pressure 15 bar
- Electrical Connection 3 Pin M12 Connector
- IP Rating IP66/IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLG006D21
- Zoro # G400899270
- Country of Origin Switzerland
- Category Pressure Sensors
Details
Item | Pressure sensor XMLA - 0..6 bar - G 1/4A |
Range | 0 to 6 bar |
Analog Output | 4 to 20 mA |
Max. Pressure | 15 bar |
Electrical Connection | 3 Pin M12 Connector |
IP Rating | IP66/IP67 |
Wetted Materials | Ceramic; FPM (Viton) Fluorocarbon; AISI 303 Stainless Steel |
Standards | EN/IEC 61326-2-3; CE; NEMA 4; CSA C22.2 No 14; EAC; UL 508 |
Description
Pressure sensor XMLA - 0..6 bar - G 1/4A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- KEYENCE Pressure Sensor (AP-33A)
- Telemecanique Sensors Pressure Sensors