Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 34809 psi, 5 Pin M12
Mfr # XMLR400M2N25
Zoro # G1997569
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 5801 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR400M2N25
- Zoro # G1997569
- UPC # 03389119611893
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.46 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 5801 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 5 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 34,809 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/4" Inside Diameter - 100 Ft Spool - Black (hs3380-sp-black)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- Telemecanique Sensors Pressure Sensors