Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 101.5 psi, 4 to 20mA
Mfr # XMLR016G2P06
Zoro # G1998162
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 232 psi
- Control Output PNP
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
- Max. Pressure 899.2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR016G2P06
- Zoro # G1998162
- UPC # 03389119610865
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 232 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 899.2 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- Telemecanique Sensors Pressure Sensors