Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 101.5 psi, 4 Pin M12
Mfr # XMLR025G2P06
Zoro # G1998223
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 362.5 psi
- Housing Material Polyacrylamide, Stainless Steel
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 1,450.3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR025G2P06
- Zoro # G1998223
- UPC # 03389119611046
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 362.5 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 1,450.3 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- SIEMENS Digital monitoring relay Current monitor (3UG4622-1AW30)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- MERSEN Fuse, RK1 Class, Time Delay, 5A, 250V AC, Nonindicating (A2D5R)
- KEYENCE Pressure Sensor (AP-33A)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- Telemecanique Sensors Sensors