Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 0 to 580 psi, NPN
Mfr # XMLR040G1P26
Zoro # G1662291
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 65/67
- Range 0 to 580 psi
- Process Connection 1/4 in NPT
- Operating Temp. Range - 4 Degrees to 176 Degrees F
- Max. Pressure 2,175.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR040G1P26
- Zoro # G1662291
- UPC # 785901320982
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Overall Height | 3.94 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 580 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 2,175.5 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86874)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- Telemecanique Sensors Sensors