Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 0 to 3625 psi, PNP, 24VDC
Mfr # XMLR250M2P05
Zoro # G2575706
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 3625 psi
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 21,755.6 psi
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR250M2P05
- Zoro # G2575706
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.46 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 3625 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 21,755.6 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x22" (N-22-G10-BK)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- Telemecanique Sensors Sensors