Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 0 to 232 psi
Mfr # XMLR016G1P25
Zoro # G1997252
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 232 psi
- Analog Output 4 to 20mA
- Housing Material Polyacrylamide, Stainless Steel
- Control Output PNP
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR016G1P25
- Zoro # G1997252
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 232 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 899.2 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC/DC, 2PDT, 60 A, NEMA 1 (DTU222)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- FIKE Fiquench Detector 2.5-45In-H2O Pressure Sensor (8109-101)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- Telemecanique Sensors Sensors