Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 0 to 232 psi, 24VDC
Mfr # XMLR016G1P75
Zoro # G1997663
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 232 psi
- Analog Output 0 to 10V DC
- Control Output PNP
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR016G1P75
- Zoro # G1997663
- UPC # 03389119610766
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.66 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 232 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 899.2 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RB14-6FL)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- Telemecanique Sensors Pressure Sensors