Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 0 to 1450 psi, 0 to 10VDC
Mfr # XMLR100M1N75
Zoro # G1998147
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1450 psi
- Analog Output 0 to 10V DC
- Control Output Dehumidification Capability
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR100M1N75
- Zoro # G1998147
- UPC # 03389119611299
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.46 in |
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 1450 psi, Analog Output 0 to 10V DC, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 8,702.2 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120V AC, 50/60 Hz, 1NO/1NC (LC1D32G7)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731G5)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 230V AC Coil Volts, 4 C/O (RPM42P7)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- Telemecanique Sensors Pressure Sensors