Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 0 to 145 psi
Mfr # XMLR010G1N25
Zoro # G1997620
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 145 psi
- Analog Output 4 to 20mA
- Housing Material Polyacrylamide, Stainless Steel
- Control Output Dehumidification Capability
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G1N25
- Zoro # G1997620
- UPC # 03389119610520
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Height | 3.66 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Circuit Breaker, 40 Amp, Braket (82-2194)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- Telemecanique Sensors Sensors