Shop All Pressure Sensors
Telemecanique Sensors
Pressure Sensor, 0 to 14.5 psi, 4 to 20mA
Mfr # XMLR001G1P26
Zoro # G1662361
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 14.5 psi
- Analog Output 4 to 20mA
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 101.5 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR001G1P26
- Zoro # G1662361
- UPC # 785901224013
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 14.5 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 101.5 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA211)
- TRIPP LITE Surge, 7 Out, 6ft cord, 1080J, Modem, Black (TLP76RBTEL)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B01TD)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- Telemecanique Sensors Pressure Sensors