Shop All Sensor Accessories
Telemecanique Sensors
Pre-wired connectors XZ-straight femal
Mfr # XZCPV0941L10
Zoro # G7833978
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Resistance 5000µOhm
- Electrical Connection straight female connector M8, 4 pins
- [Ue] Rated Operational Voltage 60 V AC || 75 V DC
- Minimum Insulating Resistance 1 GΩ
- Series Name general purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV0941L10
- Zoro # G7833978
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Cable Length | 10 m |
Cable Outer Diameter | 4.6 mm |
Details
Item | Pre-wired connectors XZ - straight femal |
Contact Resistance | 5000µOhm |
Electrical Connection | straight female connector M8, 4 pins |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Minimum Insulating Resistance | 1 GΩ |
Series Name | general purpose |
Cable Connector Fixing | screw-on |
Ip Degree Of Protection | IP67 || IP65 |
Ambient Air Temperature For Storage | -25-80°C |
Wire Insulation Material | PVC |
Accessory / Separate Part Category | cabling accessory |
Cable Composition | 4 x 0.25 mm² |
Status Led | without |
Collar Material | metal |
Line Rated Current | 3A |
Accessory / Separate Part Type | pre-wired connectors |
Product Certifications | cULus |
Ambient Air Temperature For Operation | -25-80°C static |
Description
Pre-wired connectors XZ - straight femal
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating (ATC-30)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- Telemecanique Sensors Sensors