Shop All Sensor Accessories
Telemecanique Sensors
Pre-wired connectors XZ-elbowed female
Mfr # XZCPV1241L10
Zoro # G7834258
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection elbowed female connector M12, 4 pins
- Ambient Air Temperature For Operation -25-80°C static
- Wire Insulation Material PVC
- Contact Resistance 5000µOhm
- Series Name general purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1241L10
- Zoro # G7834258
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Cable Outer Diameter | 4.6 mm |
Cable Length | 10 m |
Details
Item | Pre-wired connectors XZ - elbowed female |
Electrical Connection | elbowed female connector M12, 4 pins |
Ambient Air Temperature For Operation | -25-80°C static |
Wire Insulation Material | PVC |
Contact Resistance | 5000µOhm |
Series Name | general purpose |
Line Rated Current | 3A |
Accessory / Separate Part Type | pre-wired connectors |
Collar Material | metal |
Status Led | without |
Cable Connector Fixing | screw-on |
Accessory / Separate Part Category | cabling accessory |
Cable Composition | 4 x 0.25 mm² |
Product Certifications | cULus |
Ip Degree Of Protection | IP67 || IP65 |
Ambient Air Temperature For Storage | -25-80°C |
Minimum Insulating Resistance | 1 GΩ |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Description
Pre-wired connectors XZ - elbowed female
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- SIEMENS Module (7ML5033-2AA10-2A)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- Telemecanique Sensors Sensors