Shop All Sensor Accessories
Telemecanique Sensors
Pre-wired connectors XZ-elbowed female
Mfr # XZCPV1041L10
Zoro # G7834282
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Outer Diameter 4.6 mm
- Ambient Air Temperature For Operation -25-80°C static
- Ip Degree Of Protection IP67 || IP65
- Status Led without
- Line Rated Current 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPV1041L10
- Zoro # G7834282
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Cable Outer Diameter | 4.6 mm |
Cable Length | 10 m |
Details
Item | Pre-wired connectors XZ - elbowed female |
Ambient Air Temperature For Operation | -25-80°C static |
Ip Degree Of Protection | IP67 || IP65 |
Status Led | without |
Line Rated Current | 3A |
Minimum Insulating Resistance | 1 GΩ |
Cable Composition | 4 x 0.25 mm² |
Accessory / Separate Part Category | cabling accessory |
Electrical Connection | elbowed female connector M8, 4 pins |
Accessory / Separate Part Type | pre-wired connectors |
Contact Resistance | 5000µOhm |
Ambient Air Temperature For Storage | -25-80°C |
Wire Insulation Material | PVC |
Product Certifications | cULus |
Series Name | general purpose |
Cable Connector Fixing | screw-on |
Collar Material | metal |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Description
Pre-wired connectors XZ - elbowed female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- PARKER HALL EFFECT OTHER SENSOR (SMH-1PC)
- Telemecanique Sensors Sensors