Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Pre-wired connectors XZ-elbowed female
Mfr # XZCP1340L5
Zoro # G700899239
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Cable Composition 3 x 0.34 mm²
- Accessory / Separate Part Type pre-wired connectors
- Cable Outer Diameter 5.2 mm
- Contact Resistance 5000µOhm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1340L5
- Zoro # G700899239
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Pre-wired connectors XZ - elbowed female |
Cable Composition | 3 x 0.34 mm² |
Accessory / Separate Part Type | pre-wired connectors |
Contact Resistance | 5000µOhm |
Ambient Air Temperature For Storage | -40-80°C |
Electrical Connection | elbowed female connector M12, 3 pins |
Minimum Insulating Resistance | 1 GΩ |
Series Name | general purpose |
Cable Connector Fixing | screw-on |
Accessory / Separate Part Category | cabling accessory |
Line Rated Current | 4A |
Status Led | 2 PNP LEDs |
Ip Degree Of Protection | IP65 || IP67 || IP69K |
Collar Material | metal |
Product Certifications | cULus |
[Ue] Rated Operational Voltage | 10 to 30 V DC |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Wire Insulation Material | PUR |
Description
Pre-wired connectors XZ - elbowed female
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- Telemecanique Sensors Sensors