Shop All Sensor Accessories
Telemecanique Sensors
Pre-wired connectors XZ-elbowed female
Mfr # XZCP1340L10
Zoro # G7833993
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Insulation Material PUR
- Cable Outer Diameter 5.2 mm
- Series Name general purpose
- Status Led 2 PNP LEDs
- Cable Composition 3 x 0.34 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1340L10
- Zoro # G7833993
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Cable Outer Diameter | 5.2 mm |
Cable Length | 10 m |
Details
Item | Pre-wired connectors XZ - elbowed female |
Wire Insulation Material | PUR |
Series Name | general purpose |
Status Led | 2 PNP LEDs |
Cable Composition | 3 x 0.34 mm² |
Collar Material | metal |
[Ue] Rated Operational Voltage | 10...30 V DC |
Ip Degree Of Protection | IP69K || IP67 || IP65 |
Accessory / Separate Part Type | pre-wired connectors |
Accessory / Separate Part Category | cabling accessory |
Cable Connector Fixing | screw-on |
Product Certifications | cULus |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Contact Resistance | 5000µOhm |
Electrical Connection | elbowed female connector M12, 3 pins |
Minimum Insulating Resistance | 1 GΩ |
Ambient Air Temperature For Storage | -40-80°C |
Line Rated Current | 4A |
Description
Pre-wired connectors XZ - elbowed female
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- KEYENCE Digital Contact Other Sensor (GT-A22)
- Telemecanique Sensors Sensor Accessories