Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Pre Wired Connector M12 Female Straight
Mfr # XZCPA1141L2
Zoro # G0857967
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Cable Outer Diameter 5.3 mm
- Ambient Air Temperature For Operation -25-85°C static
- Accessory / Separate Part Type pre-wired connectors
- Collar Material stainless steel 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPA1141L2
- Zoro # G0857967
- UPC # 785901769132
- Country of Origin Multiple
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Cable Outer Diameter | 5.3 mm |
Details
Item | Pre Wired Connector M12 Female Straight |
Ambient Air Temperature For Operation | -25-85°C static |
Accessory / Separate Part Type | pre-wired connectors |
Collar Material | stainless steel 316L |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Wire Insulation Material | PVC |
Cable Composition | 4 x 0.34 mm² |
Cable Connector Fixing | screw-on |
Accessory / Separate Part Category | cabling accessory |
Status Led | without |
Ip Degree Of Protection | IP69K |
Line Rated Current | 4A |
Ambient Air Temperature For Storage | -35-100°C |
Contact Resistance | 5000µOhm |
Electrical Connection | straight female connector M12, 4 pins |
Minimum Insulating Resistance | 1 GΩ |
Series Name | Application |
Description
Pre Wired Connector M12 Female Straight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DGD325A)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLL8)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Black (RR201BK)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- Telemecanique Sensors Sensors