Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Pre Wired Connector M12 Female Elbowed 4
Mfr # XZCPA1241L5
Zoro # G0857440
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5 m
- Ip Degree Of Protection IP69K
- Ambient Air Temperature For Operation -25-85°C static
- Cable Connector Fixing screw-on
- Contact Resistance 5000µOhm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPA1241L5
- Zoro # G0857440
- Country of Origin Multiple
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Cable Outer Diameter | 5.3 mm |
Details
Item | Pre Wired Connector M12 Female Elbowed 4 |
Ip Degree Of Protection | IP69K |
Ambient Air Temperature For Operation | -25-85°C static |
Cable Connector Fixing | screw-on |
Contact Resistance | 5000µOhm |
Accessory / Separate Part Category | cabling accessory |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Line Rated Current | 4A |
Accessory / Separate Part Type | pre-wired connectors |
Series Name | Application |
Collar Material | stainless steel 316L |
Minimum Insulating Resistance | 1 GΩ |
Status Led | without |
Electrical Connection | elbowed female connector M12, 4 pins |
Cable Composition | 4 x 0.34 mm² |
Ambient Air Temperature For Storage | -35-100°C |
Wire Insulation Material | PVC |
Description
Pre Wired Connector M12 Female Elbowed 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, White, PVC Insulation (76512.18.02)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1865L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- Telemecanique Sensors Sensors