Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Pre Wired Connector M12 Female Elbowed 4
Mfr # XZCPA1241L2
Zoro # G0857538
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Contact Resistance 5000µOhm
- [Ue] Rated Operational Voltage 250 V AC || 300 V DC
- Status Led without
- Cable Outer Diameter 5.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCPA1241L2
- Zoro # G0857538
- UPC # 785901858584
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Cable Outer Diameter | 5.3 mm |
Details
Item | Pre Wired Connector M12 Female Elbowed 4 |
Contact Resistance | 5000µOhm |
[Ue] Rated Operational Voltage | 250 V AC || 300 V DC |
Status Led | without |
Accessory / Separate Part Category | cabling accessory |
Cable Connector Fixing | screw-on |
Cable Composition | 4 x 0.34 mm² |
Accessory / Separate Part Type | pre-wired connectors |
Ambient Air Temperature For Operation | -25-85°C static |
Ip Degree Of Protection | IP69K |
Collar Material | stainless steel 316L |
Series Name | Application |
Ambient Air Temperature For Storage | -35-100°C |
Minimum Insulating Resistance | 1 GΩ |
Electrical Connection | elbowed female connector M12, 4 pins |
Line Rated Current | 4A |
Wire Insulation Material | PVC |
Description
Pre Wired Connector M12 Female Elbowed 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Minigrabber Patch Cord Violet 1923090 (3781-60-7)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKLRGSS)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- Telemecanique Sensors Sensors