Shop All Photoelectric Sensors
Telemecanique Sensors
Pre-Wired Connector, 0.2300" Size, IP67
Mfr # XZCP1764L2
Zoro # G3548606
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Color Black
- Electrical Connection straight female connector 7/8"16 UN, 5 pins (included earth pin)
- Plug or Connector Type Female
- Face Dia. 1.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP1764L2
- Zoro # G3548606
- UPC # 785901681977
- Country of Origin Czechia
- Category Photoelectric Sensors
Dimensions
Face Dia. | 1.0200" |
Cable Length | 2 m |
Wire Size | 0.2300 in |
Wire Length | 6.56 ft. |
Cable Outer Diameter | 5.9 mm |
Description
Pre-Wired Connector, Wire Size 0.2300 in, IP Rating IP67, Standards CULus, NEMA Rating 12, 13, 3, 4, 4X, 6, 6P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free, Blank (3FSBC)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- Telemecanique Sensors Sensors