Shop All Sensor Accessories
Telemecanique Sensors
Pre-cabled connection ZCMC-3 Poles-P
Mfr # ZCMC39L5
Zoro # G7834389
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Associated Body ZCMD39
- Cable Length 5 m
- Component Name ZCMC
- Electrical Connection cable
- Product Or Component Type pre-cabled connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMC39L5
- Zoro # G7834389
- Country of Origin Indonesia
- Category Sensor Accessories
Dimensions
Cable Length | 5 m |
Details
Item | Pre-cabled connection ZCMC - 3 Poles - P |
Associated Body | ZCMD39 |
Component Name | ZCMC |
Electrical Connection | cable |
Product Or Component Type | pre-cabled connection |
Contacts Type And Composition | 2 NC + 1 NO |
Product Compatibility | XCMD39 |
Wire Insulation Material | PvR |
Number Of Poles | 3 |
Contact Operation | snap action |
Description
Pre-cabled connection ZCMC - 3 Poles - P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Accessory for sensor-reflector-0 21 (XUZC21)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-D)
- Telemecanique Sensors Sensor Accessories