Shop All Sensor Accessories
Telemecanique Sensors
Pre-cabled connection ZCMC-2 Poles-P
Mfr # ZCMC25L5
Zoro # G7834580
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contacts Type And Composition 1 NC + 1 NO
- Wire Insulation Material PvR
- Component Name ZCMC
- Product Compatibility XCMD25
- Number Of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMC25L5
- Zoro # G7834580
- Country of Origin Indonesia
- Category Sensor Accessories
Dimensions
Cable Length | 5 m |
Details
Item | Pre-cabled connection ZCMC - 2 Poles - P |
Contacts Type And Composition | 1 NC + 1 NO |
Wire Insulation Material | PvR |
Component Name | ZCMC |
Product Compatibility | XCMD25 |
Number Of Poles | 2 |
Associated Body | ZCMD25 |
Electrical Connection | cable |
Contact Operation | slow-break, break before make |
Product Or Component Type | pre-cabled connection |
Description
Pre-cabled connection ZCMC - 2 Poles - P
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Blue (HS397-S25-BLUE)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (S500-250-R)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS 3D Protective Bracket For Xux (XUZX2004)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1241L10)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- HUBBELL H-MOSS 1600SQ FT COVERAGE WALL MOUNT SENSOR 24V-DC OTHER SENSOR (ATP1600W)
- Telemecanique Sensors Sensor Accessories