Shop All Safety & Disconnect Switch Accessories
Telemecanique Sensors
Plastic safety switch XCSPA-2 NC 1 N
Mfr # XCSPA992
Zoro # G4055034
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94-94 mm
- Standards EN/IEC 60947-5-1 || EN 1088/ISO 14119 || CSA C22.2 No 14 || EN/IEC 60204-1 || UL 508 || EN/ISO 12100
- Depth 30 mm
- Width 30 mm
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA992
- Zoro # G4055034
- Country of Origin France
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 94-94 mm |
Depth | 30 mm |
Width | 30 mm |
Cable Outer Diameter | 7-10 mm |
Description
Plastic safety switch XCSPA - 2 NC + 1 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- OMRON Memory Cassette (ZEN-ME01)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- TELEMECANIQUE SENSORS Plastic safety switch XCSPA-1 NC 1 N (XCSPA592)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- SQUARE D Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65, compact size (VCFN20GE)
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- SQUARE D Neutral Assembly, 240/600VAC, 30-100A (SN0310)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- Telemecanique Sensors Safety & Disconnect Switch Accessories