Shop All Safety & Disconnect Switch Accessories
Telemecanique Sensors
Plastic safety switch XCSPA-2 NC 1 N
Mfr # XCSPA991
Zoro # G4054179
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/ISO 12100 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || EN 1088/ISO 14119 || EN/IEC 60204-1
- Material plastic
- Depth 30 mm
- Width 30 mm
- Height 94-94 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA991
- Zoro # G4054179
- Country of Origin France
- Category Safety & Disconnect Switch Accessories
Dimensions
Depth | 30 mm |
Width | 30 mm |
Height | 94-94 mm |
Cable Outer Diameter | 7-10 mm |
Description
Plastic safety switch XCSPA - 2 NC + 1 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang, Duplex Receptacle (HBL3051)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- TELEMECANIQUE SENSORS Plastic safety switch XCSPA-1 NC 1 N (XCSPA592)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B150)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- Telemecanique Sensors Switches