Shop All Safety & Disconnect Switch Accessories
Telemecanique Sensors
Plastic safety switch XCSPA-2 NC 1 N
Mfr # XCSPA492
Zoro # G4054991
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94-94 mm
- Width 30 mm
- Depth 30 mm
- Standards EN 1088/ISO 14119 || EN/IEC 60204-1 || EN/ISO 12100 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPA492
- Zoro # G4054991
- Country of Origin France
- Category Safety & Disconnect Switch Accessories
Dimensions
Height | 94-94 mm |
Width | 30 mm |
Depth | 30 mm |
Cable Outer Diameter | 7-10 mm |
Description
Plastic safety switch XCSPA - 2 NC + 1 N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Pulse-Ground Fault Locator (PE2003-G)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2419 (NM2419)
- AGRI PRO ENTERPRISES Hand-Held Herd Counter (211000)
- BARKSDALE 0.03-3PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A3SS)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- SQUARE D Handle (9422A2)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- SQUARE D Operating Mechanism Handle Nema (9421LHP8)
- SQUARE D Fuse Kit, 250VAC, 30A (DRK30)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH430)
- Telemecanique Sensors Switches